Robroy PR5357 Plasti-Bond RedH<sub>2</sub>ot Liquid Tight Connector, PVC-Coated Steel, 90°, Insulated Throat, 2 in. | Graybar Store
     
Robroy - Plasti-Bond RedH<sub>2</sub>ot Liquid Tight Connector, PVC-Coated Steel, 90°, Insulated Throat, 2 in. - PR5357
+ / - Hover over image to Zoom
Other Views

    Plasti-Bond RedH2ot Liquid Tight Connector, PVC-Coated Steel, 90°, Insulated Throat, 2 in.

    Manufacturer: Robroy
    Manufacturer #: PR5357
    SKU: 88225428
    $328.08
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Robroy
    • Manufacturer # PR5357
    • Type Liquid Tight Conduit
    • UNSPSC 39121700
    • Bend (Degree) 90
    • Brand Plasti-Bond RedH20t
    • Connection Type LT Connector
    • Finish Gray PVC Coating (Exterior), Red Urethane (Interior)
    • Materials Ferrous Metal
    • Throat Type Insulated
    • For Use With Liquidtight Conduit
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Plasti-Bond RedH2ot liquid tight connector is 2 in. Connector is a 90° bend and is constructed of PVC coated steel.
    Plasti-Bond liquid tight connectors are used with liquid tight conduit to wire motors, transformers, processing equipment, pumps, etc. The flexible conduit and the PVC coated connector work together to seal out water and other corrosive liquids, protecting the conductors from damage.