Corning PR4E422126C-88001B Pretium® Connector Housing, Grey, 144 Fiber | Graybar Store
     
Corning - Pretium® Connector Housing, Grey, 144 Fiber - PR4E422126C-88001B
+ / - Hover over image to Zoom
Other Views

    Pretium® Connector Housing, Grey, 144 Fiber

    Manufacturer: Corning
    Manufacturer #: PR4E422126C-88001B
    SKU: 25694860
    $6,650.60
    Checking Pricing
         
    Quick Order:Y
    Height (Inches):7 in.
    Width (Inches):17 in.
    Accommodates:144 Fiber
    Color:Grey
    Depth (Inches):16 in.
    Door Style:Transparent
    Standard:RoHS 2002/95/EG, UL Listed and cUL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # PR4E422126C-88001B
    • Color Grey
    • Application Enterprise Networks and Data Center
    • Mounting Style Rack Mount
    • Type Connector Housing
    • Accommodates 144 Fiber
    • Brand Pretium
    • Depth (Inches) 16 in.
    • Door Style Transparent
    • Enclosure Color Grey
    • Height (Inches) 7 in.
    • Width (Inches) 17 in.
    • Standard RoHS 2002/95/EG, UL Listed and cUL Listed
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Pretium® connector housing has a 144 fiber capacity.
    Pretium® Connector Housing
    • Compatible with Plug & Play™ Systems modules: Designed to support Plug & Play Systems applications
    • Splice in the housing: Saves rack space and the cost of the second housing
    • Transparent front door: Permits viewing while protecting installed patch cords
    • Large removable fiber guides in front: Effectively manage high patch cord densities