Tripp Lite PR4.5 AC/DC Converter, 4.5A | Graybar Store
     
Tripp Lite - AC/DC Converter, 4.5A - PR4.5
+ / - Hover over image to Zoom
Other Views

    AC/DC Converter, 4.5A

    Manufacturer: Tripp Lite
    Manufacturer #: PR4.5
    SKU: 92115617
    $54.39
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # PR4.5
    • UNSPSC 39121004
    Product Overview:
    Linear AC DC Converter 1 Output 13.8V 4.5A 120VAC Input, 62 Watt