Hubbell Power Systems PR2733Z504ZN2 PR Style Underground Enclosure Cover with 9-Inch Extension Ring, 33 dia. x 27 in. D | Graybar Store
     
Hubbell Power Systems - PR Style Underground Enclosure Cover with 9-Inch Extension Ring, 33 dia. x 27 in.  D - PR2733Z504ZN2
+ / - Hover over image to Zoom
Other Views

    PR Style Underground Enclosure Cover with 9-Inch Extension Ring, 33 dia. x 27 in. D

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PR2733Z504ZN2
    SKU: 25636622
    $1,251.68
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Cover with 9 in. Extension Ring
    Depth:33 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PR2733Z504ZN2
    • Type PR Style
    • Additional Features Cover with 9 in. Extension Ring
    • Depth 33 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    PR Style Underground Enclosure Cover with 9-Inch Extension Ring, 33 dia. x 27 in. D