Hubbell Power Systems PR2732BA36 Large Underground Box, Round, Polymer Concrete, 27 X 32 in. | Graybar Store
     
Hubbell Power Systems - Large Underground Box, Round, Polymer Concrete, 27 X 32 in. - PR2732BA36
+ / - Hover over image to Zoom
Other Views

    Large Underground Box, Round, Polymer Concrete, 27 X 32 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PR2732BA36
    SKU: 25055685
    $0.00
    Checking Pricing
         
    Color:Natural
    Nominal Opening Dimensions (Inches):27 in.
    Standard:ANSI /SCTE 77 2010
    Capacity:36644 cu. in.
    Depth:36 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PR2732BA36
    • Color Natural
    • Application C&I, Water, Communications, Electric Utility
    • Type Polymer Concrete Box/Cover
    • UNSPSC 39121336
    • Brand Quazite®
    • Capacity 36644 cu. in.
    • Depth 36 in.
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 27 in.
    • Standard ANSI /SCTE 77 2010
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Round Box UG Lg Box PC