Square D (Schneider Electric) PQ3210G I-Line II Busway FS Plug-In, Fusible, 100A, 240VAC, 3-Phase, 4-Wire | Graybar Store
     
Square D (Schneider Electric) - I-Line II Busway FS Plug-In, Fusible, 100A, 240VAC, 3-Phase, 4-Wire - PQ3210G
+ / - Hover over image to Zoom
Other Views

    I-Line II Busway FS Plug-In, Fusible, 100A, 240VAC, 3-Phase, 4-Wire

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: PQ3210G
    SKU: 88242192
    $2,207.55
    Checking Pricing
    Items sold in feet or each.
         
    Connections:4-Wire
    Phase:3-Phase
    Voltage (Volts):240V AC
    Amps:100A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # PQ3210G
    • Connections 4-Wire
    • Voltage (Volts) 240V AC
    • Type Fusible, H, Section
    • UNSPSC 39131701
    Product Overview:
    Square D,Busway FS Plug-In 100A,240 V AC,3-Phase,4-Wire,Busway Fusible Plug-In Unit,I-Line II
    Square D,Busway FS Plug-In 100A,240 V AC,3-Phase,4-Wire,Busway Fusible Plug-In Unit,I-Line II