Hoffman (nVent) PPTHP1 High Performance Pagoda Exhaust Vent, 115V, 1.7A, Lead Wires | Graybar Store
     
Hoffman (nVent) - High Performance Pagoda Exhaust Vent, 115V, 1.7A, Lead Wires - PPTHP1
+ / - Hover over image to Zoom
Other Views

    High Performance Pagoda Exhaust Vent, 115V, 1.7A, Lead Wires

    Manufacturer: Hoffman (nVent)
    Manufacturer #: PPTHP1
    SKU: 97214147
    $1,610.74
    Checking Pricing
         
    Quick Order:Y
    Voltage (Volts):115V
    Additional Features:1.7A Full Load
    Color:Grey
    Product Includes:Lead Wires and Installation Hardware
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # PPTHP1
    • Color Grey
    • Voltage (Volts) 115V
    • Type Exhaust Vent
    • UNSPSC 39121334
    • Additional Features 1.7A Full Load
    • Materials Steel
    • Product Includes Lead Wires and Installation Hardware
    • For Use With Proline or Proline G2 Solid Top
    • SKU Spec Sheet
      PPTHP1 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    High performance pagoda exhaust vent is rated 115V and includes lead wires.
    Vents fit on standard PROLINE top with vent cutout or can be field installed on any PROLINE solid top. The Pagoda Vent features an integral centrifugal blower mounted in a housing that includes a drip-proof removable hood, wire mesh finger guard, perimeter gasket and terminal block. Pagoda Vent housing and hood are rugged 16 gauge steel finished with RAL 7035 textured light-grey polyester powder paint. EMC vents are finished with paint over plated surfaces. Installation hardware is included.