Holophane PPSQL2 P20 50K AS GL T5W STM WHSDP 10KV Parkpak® LED Performance Package, 5000K, Type 5, White | Graybar Store
     
Holophane - Parkpak® LED Performance Package, 5000K, Type 5, White - PPSQL2 P20 50K AS GL T5W STM WHSDP 10KV
+ / - Hover over image to Zoom
Other Views

    Parkpak® LED Performance Package, 5000K, Type 5, White

    Manufacturer: Holophane
    Manufacturer #: PPSQL2 P20 50K AS GL T5W STM WHSDP 10KV
    SKU: 26050344
    $0.00
    Checking Pricing
         
    Color Temperature (Kelvin):5000
    Input Voltage:120/277
    Wattage:33
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Holophane
    • Manufacturer # PPSQL2 P20 50K AS GL T5W STM WHSDP 10KV
    • Brand Parkpak
    • Color Temperature (Kelvin) 5000
    • Input Voltage 120/277
    • Lamp Type LED
    • Wattage 33
    Product Overview:
    Parkpak® LED Package, Surface Mount, 120/277, Type 5 Wide, 5000K Color Temperature, White