Siemon PPM-F-LCU12-01 12, Multimode, Blue, FCP3 LC Adapter, Zirconia Ceramic | Graybar Store
     
Siemon - 12, Multimode, Blue, FCP3 LC Adapter, Zirconia Ceramic - PPM-F-LCU12-01
+ / - Hover over image to Zoom
Other Views

    12, Multimode, Blue, FCP3 LC Adapter, Zirconia Ceramic

    Manufacturer: Siemon
    Manufacturer #: PPM-F-LCU12-01
    SKU: 25805564
    $108.89
    Checking Pricing
         
    Quick Order:Y
    Fiber Count:12
    Fiber Category:Multimode
    Color:Blue
    Adapter Type:FCP3 LC Adapter
    Sleeve Type:Zirconia Ceramic
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # PPM-F-LCU12-01
    • Color Blue
    • Adapter Type FCP3 LC Adapter
    • Fiber Category Multimode
    • Fiber Count 12
    • Sleeve Type Zirconia Ceramic
    • ECCN EAR99
    Product Overview:
    12, Multimode, Blue, FCP3 LC Adapter, Zirconia Ceramic