Siemon PPM-24-LC5L-01 LC, 24, OM3, XGLO 300 50/125 Multimode, Black, High-Density FCP3 LC to MTP | Graybar Store
     
Siemon - LC, 24, OM3, XGLO 300 50/125 Multimode, Black, High-Density FCP3 LC to MTP - PPM-24-LC5L-01
+ / - Hover over image to Zoom
Other Views

    LC, 24, OM3, XGLO 300 50/125 Multimode, Black, High-Density FCP3 LC to MTP

    Manufacturer: Siemon
    Manufacturer #: PPM-24-LC5L-01
    SKU: 25263887
    $466.55
    Checking Pricing
         
    Quick Order:Y
    Fiber Count:24
    Fiber Category:Multimode (OM3/XGLO 300 50/125)
    Color:Black
    No. of Ports:24
    Adapter Housing Color:Black
    Adapter Type:High-Density FCP3 LC to MTP
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # PPM-24-LC5L-01
    • Color Black
    • Connector Type LC
    • No. of Ports 24
    • Adapter Housing Color Black
    • Adapter Type High-Density FCP3 LC to MTP
    • Fiber Category Multimode (OM3/XGLO 300 50/125)
    • Fiber Count 24
    • ECCN EAR99
    Product Overview:
    LC, 24, OM3, XGLO 300 50/125 Multimode, Black, High-Density FCP3 LC to MTP