Hoffman (nVent) PPF206G Proline™ Full Subpanel, 1885 x 530 mm | Graybar Store
     
Hoffman (nVent) - Proline™ Full Subpanel, 1885 x 530 mm - PPF206G
+ / - Hover over image to Zoom
Other Views

    Proline™ Full Subpanel, 1885 x 530 mm

    Manufacturer: Hoffman (nVent)
    Manufacturer #: PPF206G
    SKU: 97214296
    $378.58
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # PPF206G
    • Type Full Subpanel
    • UNSPSC 39121334
    • Brand ProLine™
    • Materials Steel
    • For Use With fits 2000x600mm
    • SKU Spec Sheet
      PPF206G Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Full Subpanel, 1885x530mm, Bulletin P20 (PROLINE Modular Enclosures), Size/Dims: fits 2000x600mm, Material/Finish: Steel/zinc
    PROLINE subpanels are designed to provide maximum panel depth, panel size and ease of installation. Full subpanels slide into the frame on nylon glide blocks, which support the entire weight of the subpanel., All necessary mounting hardware is included