Crouse Hinds (Eaton) PPBS124250TC Wireway, NEMA 4, Steel, 24 in L | Graybar Store
     
Crouse Hinds (Eaton) - Wireway, NEMA 4, Steel, 24 in L - PPBS124250TC
+ / - Hover over image to Zoom
Other Views

    Wireway, NEMA 4, Steel, 24 in L

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: PPBS124250TC
    SKU: 25674902
    $3,741.28
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Length:24 in.
    Additional Features:Accurately Tapped, Tapered Threads (NPT) for Tight, Rigid Joints and Ground Continuity
    Material:Steel
    NEMA Rating:NEMA 4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # PPBS124250TC
    • UNSPSC 39121316
    • Additional Features Accurately Tapped, Tapered Threads (NPT) for Tight, Rigid Joints and Ground Continuity
    • Length 24 in.
    • NEMA Rating NEMA 4
    • Material Steel
    • ECCN EAR99
    • Country of Origin GB - United Kingdom
    Product Overview:
    Wireway, NEMA 4, Steel, 24 in, Accurately Tapped, Tapered Threads (NPT) for Tight, Rigid Joints and Ground Continuity