Hoffman (nVent) PPB166 Plinth Base, 100 mm, Steel, Black | Graybar Store
     
Hoffman (nVent) - Plinth Base,  100 mm, Steel, Black - PPB166
+ / - Hover over image to Zoom
Other Views

    Plinth Base, 100 mm, Steel, Black

    Manufacturer: Hoffman (nVent)
    Manufacturer #: PPB166
    SKU: 97101052
    $273.70
    Checking Pricing
         
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # PPB166
    • Color Black
    • Type 100-mm Plinth Base
    • UNSPSC 39121334
    • Materials Steel
    • For Use With 600 x 600 mm Enclosure
    • SKU Spec Sheet
      PPB166 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Plinth Base, 100mm, Bulletin P20 (PROLINE Modular Enclosures), Size/Dims: fits 600x600mm, Material/Finish: Steel/Black
    Plinth Bases install under an enclosure to provide space for cables to enter from below. A Plinth Base consists of four corner supports connected to four access panels., The corner supports are cast aluminum. The access panels are 16 gauge steel and attach to the corner supports with screws. , Plinth Bases are finished with RAL 9005 black textured polyester powder paint and include all necessary mounting hardware., Order a gland plate system to provide Type 12 protection when using a Plinth Base.