Pentair Hoffman PP99G Proline™ Full Panel, Grey | Graybar Store
Pentair Hoffman - Proline™ Full Panel, Grey - PP99G
+ / - Hover over image to Zoom
Other Views

    Proline™ Full Panel, Grey

    Manufacturer: Pentair Hoffman
    Manufacturer #: PP99G
    SKU: 25143200
    $213.16
    Checking Pricing
         
    Color:Grey
    Height (Inches):34.21 in.
    Material:Steel
    Width (Inches):34.21 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # PP99G
    • Color Grey
    • Application Optional Full Back Panel is 12 gauge galvanized steel. Mounting hardware is included with the panel. Order separately.
    • Type Full Back Panel
    • UNSPSC 39121334
    Product Overview:
    Full Panel, Bulletin P20 (PROLINE Modular Enclosures), Size/Dims: 869x869mm, Material/Finish: Galv/Gray