Siemon PP2-12-LC5L01B1 Plug and Play Module, LC, 12, Multimode 50/125 µm (OM3), Black, 1, Low Loss | Graybar Store
     
Siemon - Plug and Play Module, LC, 12, Multimode 50/125 µm (OM3), Black, 1, Low Loss - PP2-12-LC5L01B1
+ / - Hover over image to Zoom
Other Views

    Plug and Play Module, LC, 12, Multimode 50/125 µm (OM3), Black, 1, Low Loss

    Manufacturer: Siemon
    Manufacturer #: PP2-12-LC5L01B1
    SKU: 25866605
    $299.57
    Checking Pricing
         
    Quick Order:Y
    Fiber Count:12
    Fiber Category:Multimode 50/125 µm (OM3)
    Color:Black
    No. of Ports:1
    Style:Low Loss
    Module:Plug and Play
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # PP2-12-LC5L01B1
    • Color Black
    • Style Low Loss
    • Connector Type LC
    • No. of Ports 1
    • Fiber Category Multimode 50/125 µm (OM3)
    • Fiber Count 12
    • Module Plug and Play
    • ECCN EAR99
    Product Overview:
    LC, 12, Multimode 50/125 µm (OM3), Black, 1, Low Loss, Plug and Play