Sensor Switch PP16 SHUNT Lighting Control Accessories, 2.53 in L, 120/277Vac | Graybar Store
     
Sensor Switch - Lighting Control Accessories, 2.53 in L, 120/277Vac - PP16 SHUNT
+ / - Hover over image to Zoom
Other Views

    Lighting Control Accessories, 2.53 in L, 120/277Vac

    Manufacturer: Sensor Switch
    Manufacturer #: PP16 SHUNT
    SKU: 25809327
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Length:2.53 in. L
    Voltage Rating:120/277 V ac
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Sensor Switch
    • Manufacturer # PP16 SHUNT
    • UNSPSC 39111710
    • Length 2.53 in. L
    • Voltage Rating 120/277 V ac
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    PP16 Shunt