Lutron RMJ-ECO32-DV-B PowPak® Dimming Module with EcoSystem®, Up to 32 EcoSystem Ballasts, Multiple Zone, 431.0 to 437.0 MHz, 120/277V | Graybar Store
     
Lutron - PowPak® Dimming Module with EcoSystem®, Up to 32 EcoSystem Ballasts, Multiple Zone, 431.0 to 437.0 MHz, 120/277V - RMJ-ECO32-DV-B
+ / - Hover over image to Zoom
Other Views

    PowPak® Dimming Module with EcoSystem®, Up to 32 EcoSystem Ballasts, Multiple Zone, 431.0 to 437.0 MHz, 120/277V

    Manufacturer: Lutron
    Manufacturer #: RMJ-ECO32-DV-B
    SKU: 25390858
    $147.35
    Checking Pricing
         
    Additional Features:Ecosystem Technology Facilitates Individual Ballast/Driver Addressing For Control of Ballasts/Drivers Individually and/or
    Voltage Rating:120 V
    Wattage:300 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # RMJ-ECO32-DV-B
    • UNSPSC 39122220
    • Additional Features Ecosystem Technology Facilitates Individual Ballast/Driver Addressing For Control of Ballasts/Drivers Individually and/or
    • Wattage 300 W
    Product Overview:
    PowePak® Powpak Dimming Module, Voltage Rating: 120 V, Lamp Type: Fluorescent; LED