Square D (Schneider Electric) QBL22225 PowerPact™ Q-Frame 10kA 225A 240V 2-Pole Molded Case Circuit Breaker | Graybar Store
Square D (Schneider Electric) - PowerPact™ Q-Frame 10kA 225A 240V 2-Pole Molded Case Circuit Breaker - QBL22225
+ / - Hover over image to Zoom
Other Views

    PowerPact™ Q-Frame 10kA 225A 240V 2-Pole Molded Case Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: QBL22225
    SKU: 22067431
    $750.70
    Checking Pricing
         
    Amps:225A
    Voltage (Volts):240
    Pole:2-Pole
    Interrupting Rating:10kA
    Mounting Type:Unit Mount
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # QBL22225
    • Voltage (Volts) 240
    • UNSPSC 39121616
    • Amps 225A
    • Interrupting Rating 10kA
    Product Overview:
    PowerPact™ Q-Frame 10kA 225A 240V 2-pole molded case circuit breaker.