Square D (Schneider Electric) HGL36080 PowerPact™ H Frame Circuit Breaker, Thermal Magnetic, 3 Pole, 80A 600VAC/250VDC | Graybar Store
Square D (Schneider Electric) - PowerPact™ H Frame Circuit Breaker, Thermal Magnetic, 3 Pole, 80A 600VAC/250VDC - HGL36080
+ / - Hover over image to Zoom
Other Views

    PowerPact™ H Frame Circuit Breaker, Thermal Magnetic, 3 Pole, 80A 600VAC/250VDC

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HGL36080
    SKU: 25049754
    $2,295.83
    Checking Pricing
         
    Amps:80A
    Voltage (Volts):600
    Pole:3-Pole
    Interrupting Rating:18kA
    Mounting Type:Unit Mount
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HGL36080
    • Voltage (Volts) 600
    • UNSPSC 39121616
    • Amps 80A
    • Interrupting Rating 18kA
    Product Overview:
    PowerPact™ H Frame 18kA 80A 600VAC/250VDC 3 pole thermal magnetic molded case circuit breaker.
    The PowerPact H-, J-, and L-frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. H- and J-frame circuit breakers are available with either thermal-magnetic or Micrologic electronic trip units. L-frame circuit breakers are available with Micrologic electronic trip units only.