Square D (Schneider Electric) PowerPact™ H-Frame Thermal Magnetic Current Limiting Circuit Breaker, 3-Pole 600VAC/250VDC, 14kA | Graybar Store
     
Square D (Schneider Electric) - PowerPact™ H-Frame Thermal Magnetic Current Limiting Circuit Breaker, 3-Pole 600VAC/250VDC, 14kA
+ / - Hover over image to Zoom
Other Views

    PowerPact™ H-Frame Thermal Magnetic Current Limiting Circuit Breaker, 3-Pole 600VAC/250VDC, 14kA

    Manufacturer: Square D (Schneider Electric)
         

    Square D by Schneider Electric PowerPact™ molded case circuit breaker unit mount.

    • 80 percent rated interrupting rating
    • Flexible, high-performance offering
    • Certified to global standards, for commercial and industrial applications
    • Common accessories across the range of PowerPact molded case circuit breakers allow users to make late specification changes
    • Easy to install, extremely versatile, a wide variety of terminal options include mechanical lugs, crimp lugs, power distribution lugs, and lug shields
    • Manufacturer Square D (Schneider Electric)
    Select Filter Options Below ( 15 items found )
    Mfg Part #
    SKU
    Mounting Type
    Pole
    Amps
    Interrupting Rating
    Voltage (Volts)
    Interrupt Rating
    Price
    HDL36100
    22119133
    Unit Mount
    3-Pole
    100A
    14kA
    600
    $1015.92 / EA
    SKU
    22119133
    Mounting Type
    Unit Mount
    Pole
    3-Pole
    Amps
    100A
    Interrupting Rating
    14kA
    Voltage (Volts)
    600
    Interrupt Rating
    $1015.92 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    HDL36125
    22119135
    Unit Mount
    3-Pole
    125A
    14kA
    600
    $944.84 / EA
    SKU
    22119135
    Mounting Type
    Unit Mount
    Pole
    3-Pole
    Amps
    125A
    Interrupting Rating
    14kA
    Voltage (Volts)
    600
    Interrupt Rating
    $944.84 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    HDL36040
    25070343
    Unit Mount
    3-Pole
    40A
    14kA
    600
    $771.39 / EA
    SKU
    25070343
    Mounting Type
    Unit Mount
    Pole
    3-Pole
    Amps
    40A
    Interrupting Rating
    14kA
    Voltage (Volts)
    600
    Interrupt Rating
    $771.39 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    HDL36025
    25070337
    Unit Mount
    3-Pole
    25A
    14kA
    600
    $1601.18 / EA
    SKU
    25070337
    Mounting Type
    Unit Mount
    Pole
    3-Pole
    Amps
    25A
    Interrupting Rating
    14kA
    Voltage (Volts)
    600
    Interrupt Rating
    $1601.18 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    HDL36060
    25070347
    Unit Mount
    3-Pole
    60A
    14kA
    600
    $722.21 / EA
    SKU
    25070347
    Mounting Type
    Unit Mount
    Pole
    3-Pole
    Amps
    60A
    Interrupting Rating
    14kA
    Voltage (Volts)
    600
    Interrupt Rating
    $722.21 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    HDL36090
    25050996
    Unit Mount
    3-Pole
    90A
    14kA
    600
    $433.33 / EA
    SKU
    25050996
    Mounting Type
    Unit Mount
    Pole
    3-Pole
    Amps
    90A
    Interrupting Rating
    14kA
    Voltage (Volts)
    600
    Interrupt Rating
    $433.33 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    HDL36070
    25070349
    Unit Mount
    3-Pole
    70A
    14kA
    600
    $1039.96 / EA
    SKU
    25070349
    Mounting Type
    Unit Mount
    Pole
    3-Pole
    Amps
    70A
    Interrupting Rating
    14kA
    Voltage (Volts)
    600
    Interrupt Rating
    $1039.96 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    HDL36110
    22119134
    Unit Mount
    3-Pole
    110A
    14kA
    600
    $3437.79 / EA
    SKU
    22119134
    Mounting Type
    Unit Mount
    Pole
    3-Pole
    Amps
    110A
    Interrupting Rating
    14kA
    Voltage (Volts)
    600
    Interrupt Rating
    $3437.79 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    HDL36080
    25070352
    Unit Mount
    3-Pole
    80A
    14kA
    600
    $881.53 / EA
    SKU
    25070352
    Mounting Type
    Unit Mount
    Pole
    3-Pole
    Amps
    80A
    Interrupting Rating
    14kA
    Voltage (Volts)
    600
    Interrupt Rating
    $881.53 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    HDL36045
    25070345
    Unit Mount
    3-Pole
    45A
    14kA
    600
    $1601.18 / EA
    SKU
    25070345
    Mounting Type
    Unit Mount
    Pole
    3-Pole
    Amps
    45A
    Interrupting Rating
    14kA
    Voltage (Volts)
    600
    Interrupt Rating
    $1601.18 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    HDL36015
    25070332
    Unit Mount
    3-Pole
    15A
    14kA
    600
    $593.61 / EA
    SKU
    25070332
    Mounting Type
    Unit Mount
    Pole
    3-Pole
    Amps
    15A
    Interrupting Rating
    14kA
    Voltage (Volts)
    600
    Interrupt Rating
    $593.61 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    HDL36150
    22119136
    Unit Mount
    3-Pole
    150A
    14kA
    600
    $1390.74 / EA
    SKU
    22119136
    Mounting Type
    Unit Mount
    Pole
    3-Pole
    Amps
    150A
    Interrupting Rating
    14kA
    Voltage (Volts)
    600
    Interrupt Rating
    $1390.74 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    HDL36050
    25070249
    Unit Mount
    3-Pole
    50A
    14kA
    600
    $751.16 / EA
    SKU
    25070249
    Mounting Type
    Unit Mount
    Pole
    3-Pole
    Amps
    50A
    Interrupting Rating
    14kA
    Voltage (Volts)
    600
    Interrupt Rating
    $751.16 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    HDL36030
    25070339
    Unit Mount
    3-Pole
    30A
    14kA
    600
    $710.46 / EA
    SKU
    25070339
    Mounting Type
    Unit Mount
    Pole
    3-Pole
    Amps
    30A
    Interrupting Rating
    14kA
    Voltage (Volts)
    600
    Interrupt Rating
    $710.46 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    HDL36020
    25050995
    Unit Mount
    3-Pole
    20A
    250 V DC; 600 V AC
    14 kA
    $851.58 / EA
    SKU
    25050995
    Mounting Type
    Unit Mount
    Pole
    3-Pole
    Amps
    20A
    Interrupting Rating
    Voltage (Volts)
    250 V DC; 600 V AC
    Interrupt Rating
    14 kA
    $851.58 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock