Square D (Schneider Electric) EME3043 PowerLogic™ Extended Range Energy Meter, 120/240V to 480Y/277V | Graybar Store
     
Square D (Schneider Electric) - PowerLogic™ Extended Range Energy Meter, 120/240V to 480Y/277V - EME3043
+ / - Hover over image to Zoom
Other Views

    PowerLogic™ Extended Range Energy Meter, 120/240V to 480Y/277V

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: EME3043
    SKU: 22053008
    $1,384.69
    Checking Pricing
         
    Use With:Submetering Systems
    Amps:400A
    Voltage (Volts):120/240 to 480Y/277 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # EME3043
    • Voltage (Volts) 120/240 to 480Y/277 V
    • UNSPSC 39121106
    • Amps 400A
    Product Overview:
    PowerLogic™ Energy Meter, Amps: 400 A, Voltage (Volts): 120/240 to 480Y/277 V