Square D (Schneider Electric) EME3010 PowerLogic™ Extended Range Energy Meter, 120/240V to 480Y/277V | Graybar Store
     
Square D (Schneider Electric) - PowerLogic™ Extended Range Energy Meter, 120/240V to 480Y/277V - EME3010
+ / - Hover over image to Zoom
Other Views

    PowerLogic™ Extended Range Energy Meter, 120/240V to 480Y/277V

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: EME3010
    SKU: 22050555
    $1,007.51
    Checking Pricing
         
    Use With:Submetering Systems
    Amps:100A
    Voltage (Volts):120/240 to 480Y/277 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # EME3010
    • Voltage (Volts) 120/240 to 480Y/277 V
    • UNSPSC 39121106
    • Amps 100A
    • Accessory Type Energy Meter
    • Use With Submetering Systems
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    PowerLogic™ Energy Meter, Amps: 100 A, Voltage (Volts): 120/240 to 480Y/277 V