Klein Tools 5719 PowerLine™ Tool Pouch, 18 Pocket | Graybar Store
     
Klein Tools - PowerLine™ Tool Pouch, 18 Pocket - 5719
+ / - Hover over image to Zoom
Other Views

    PowerLine™ Tool Pouch, 18 Pocket

    Manufacturer: Klein Tools
    Manufacturer #: 5719
    SKU: 99477454
    $81.61
    Checking Pricing
         
    Additional Features:18 Pockets
    Height:12 in.
    Width:11 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 5719
    • UNSPSC 27112809
    • Additional Features 18 Pockets
    • Height 12 in.
    • Materials Cordura Nylon
    • Width 11 in.
    • For Use With Tools
    • SKU Spec Sheet
      5719 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    PowerLine™ Tool Pouch has 18 pockets.