Protective Industrial Products 41-1430/L PowerGrab™ Insulated Seamless Gloves, Large | Graybar Store
     
Protective Industrial Products - PowerGrab™ Insulated Seamless Gloves, Large - 41-1430/L
+ / - Hover over image to Zoom
Other Views

    PowerGrab™ Insulated Seamless Gloves, Large

    Manufacturer: Protective Industrial Products
    Manufacturer #: 41-1430/L
    SKU: 25719800
    $0.00
    Checking Pricing
         
    Glove Material Type:Acrylic (Inner Liner), MicroFinish Latex (Grip), Nylon
    Color:Black (Coating), Black (Shell)
    Size:L
    Glove Type:Knit
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 41-1430/L
    • Color Black (Coating), Black (Shell)
    • Size L
    • Application Commercial Fishing, Construction, Food Processing, Outdoor Winter Activities and Recreation, Utilities
    • Glove Material Type Acrylic (Inner Liner), MicroFinish Latex (Grip), Nylon
    • Glove Type Knit
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    PowerGrab™ Thermo Seamless Gloves With Gripped Palms And Fingers, Glove Type: Knit, Size: L, Black (Coating); Black (Shell), Glove Material Type: Acrylic (Inner Liner); MicroFinish Latex (Grip); Nylon