Coleman Cable 9858SW0008 SJEO Power Supply Cord, 125 V, 9 ft, 14 AWG, 3 Conductors, 15 A | Graybar Store
     
Coleman Cable - SJEO Power Supply Cord, 125 V, 9 ft, 14 AWG, 3 Conductors, 15 A - 9858SW0008
+ / - Hover over image to Zoom
Other Views

    SJEO Power Supply Cord, 125 V, 9 ft, 14 AWG, 3 Conductors, 15 A

    Manufacturer: Coleman Cable
    Manufacturer #: 9858SW0008
    SKU: 89087419
    $14.62
    Checking Pricing
         
    Color:Black
    Conductor Size:14 AWG
    No. of Conductors:3
    Length:9 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Coleman Cable
    • Manufacturer # 9858SW0008
    • Color Black
    • No. of Conductors 3
    • UNSPSC 26121536
    • Amps AC 15A
    • Conductor Size 14 AWG
    • Length 9 ft.
    • Volts 125V
    • SKU Spec Sheet
      9858SW0008 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Power Supply Cord, Length: 9 ft, Conductor Size: 14 AWG, No. of Conductors: 3, Volts: 125 V, Amps AC: 15 A