Mohawk 5EP25P24-GY-R-MOH-TH-CUTREEL M58142 - Power Sum High Pair Count, 5e Plenum, 25-Pair Cut Reel, Cut Reel | Graybar Store
     
Mohawk - M58142 - Power Sum High Pair Count, 5e Plenum, 25-Pair Cut Reel,  Cut Reel - 5EP25P24-GY-R-MOH-TH-CUTREEL
+ / - Hover over image to Zoom
Other Views

    M58142 - Power Sum High Pair Count, 5e Plenum, 25-Pair Cut Reel, Cut Reel

    Manufacturer: Mohawk
    Manufacturer #: 5EP25P24-GY-R-MOH-TH-CUTREEL
    SKU: 25105064
    $5.32
    Checking Pricing
         
    Color:Grey
    No. of Pairs:25
    Package:Cut Reel
    Alternate Manufacturer Part No.:M58142
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Mohawk
    • Manufacturer # 5EP25P24-GY-R-MOH-TH-CUTREEL
    • Color Grey
    • Category Cat 5e
    • Type Indoor Cable
    • UNSPSC 26121609
    • Alternate Manufacturer Part No. M58142
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • No. of Pairs 25
    • Package Cut Reel
    • Shielded Non-Shielded
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Grey Power Sum category 5e plenum 25-pair cable. Manufacturer's part number M58142.
    • Plenum rated
    • 100 MHz capability
    • 25 tightly twisted pairs
    • 24 AWG