Mohawk Power Sum High Pair Count, 3 Plenum CUT REEL | Graybar Store
     
Mohawk - Power Sum High Pair Count, 3 Plenum CUT REEL
+ / - Hover over image to Zoom
Other Views

    Power Sum High Pair Count, 3 Plenum CUT REEL

    Manufacturer: Mohawk
         

    Mohawk's unshielded twisted pair (UTP) category 3 cable is used in backbone cabling systems. This cable is used for voice and data communications and can handle application bandwidths up to 16 MHz

    • Plenum rated
    • 24 AWG solid bare copper insulated conductors
    • Supports up to 16 MHz
    • PVC jacket
    • Manufacturer Mohawk
    • Category Cat 3
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • Shielded Non-Shielded
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Color
    No. of Pairs
    Package
    Alternate Manufacturer Part No.
    Price
    3P25P24-GY-R-MOH-PP-CUT REEL
    25105062
    Grey
    25
    Cut Reel
    M56801
    $1.50 / EA
    SKU
    25105062
    Color
    Grey
    No. of Pairs
    25
    Package
    Cut Reel
    Alternate Manufacturer Part No.
    M56801
    $1.50 / EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    3P50P24-GY-R-MOH-PP-CUT REEL
    25105063
    Grey
    50
    Cut Reel
    M56126
    $2.78 / EA
    SKU
    25105063
    Color
    Grey
    No. of Pairs
    50
    Package
    Cut Reel
    Alternate Manufacturer Part No.
    M56126
    $2.78 / EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    3P100P24-GY-R-MOH-PP-CUTREEL
    22065459
    Grey
    100
    Cut Reel
    M56128
    $5.76 / EA
    SKU
    22065459
    Color
    Grey
    No. of Pairs
    100
    Package
    Cut Reel
    Alternate Manufacturer Part No.
    M56128
    $5.76 / EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock