Mohawk 3P25P24-GY-R-MOH-PP-CUT REEL M56801 - Power Sum High Pair Count Backbone Cable Category 3 Plenum, 25-Pair, Grey, Cut Reel | Graybar Store
     
Mohawk - M56801 - Power Sum High Pair Count Backbone Cable Category 3 Plenum, 25-Pair, Grey, Cut Reel - 3P25P24-GY-R-MOH-PP-CUT REEL
+ / - Hover over image to Zoom
Other Views

    M56801 - Power Sum High Pair Count Backbone Cable Category 3 Plenum, 25-Pair, Grey, Cut Reel

    Manufacturer: Mohawk
    Manufacturer #: 3P25P24-GY-R-MOH-PP-CUT REEL
    SKU: 25105062
    $1.50
    Checking Pricing
         
    Color:Grey
    No. of Pairs:25
    Package:Cut Reel
    Alternate Manufacturer Part No.:M56801
    Cable Type:Plenum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Mohawk
    • Manufacturer # 3P25P24-GY-R-MOH-PP-CUT REEL
    • Cable Type Plenum
    • Color Grey
    • Category Cat 3
    • UNSPSC 26121609
    • Alternate Manufacturer Part No. M56801
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • No. of Pairs 25
    • Package Cut Reel
    • Shielded Non-Shielded
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Grey Power Sum category 3 plenum 25-pair cable.
    • Plenum rated
    • 24 AWG solid bare copper insulated conductors
    • Supports up to 16 MHz
    • PVC jacket