Berk-Tek 5EP25P24-GY-R-BER-TT-CUT REEL 10059632 - Power Sum Cat 5e Plenum 25-Pair UTP Cable, Grey, Cut Reel | Graybar Store
     
Berk-Tek - 10059632 - Power Sum Cat 5e Plenum 25-Pair UTP Cable, Grey,  Cut Reel - 5EP25P24-GY-R-BER-TT-CUT REEL
+ / - Hover over image to Zoom
Other Views

    10059632 - Power Sum Cat 5e Plenum 25-Pair UTP Cable, Grey, Cut Reel

    Manufacturer: Berk-Tek
    Manufacturer #: 5EP25P24-GY-R-BER-TT-CUT REEL
    SKU: 25064663
    $5,374.05
    Checking Pricing
    Items sold in feet or each.
         
    Color:Grey
    No. of Pairs:4
    Package:Cut Reel
    Alternate Manufacturer Part No.:10059632
    Cable Type:Indoor Cable
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Berk-Tek
    • Manufacturer # 5EP25P24-GY-R-BER-TT-CUT REEL
    • Cable Type Indoor Cable
    • Color Grey
    • Category Cat 5e
    • UNSPSC 26121609
    • Alternate Manufacturer Part No. 10059632
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • Jacket Material Flame-Retardant PVC
    • No. of Pairs 4
    • Package Cut Reel
    • Shielded Non-Shielded
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Grey Power Sum category 5e plenum 25-pair UTP cable.
    • Plenum rated
    • Supports 10BASE-T, 100BASE-T, 1000BASE-T, Token Ring, TP-PMD, Voice, Multimedia, 155 Mb/s ATM
    • 24 AWG bare copper wire insulation with FEP
    • Characterized to 250 MHz, 150 MHz greater than the standard
    • Small diameter and flexible construction with stable cable geometry
    • Ideally suited for backbone, cross connect and pre-connectorized assemblies