Berk-Tek 5ENP25P24-GY-R-BER-PV-CUT REEL 10061456 - Power Sum Category 5e Non-Plenum 25-Pair UTP Cable, Grey, Cut Reel | Graybar Store
     
Berk-Tek - 10061456 - Power Sum Category 5e Non-Plenum 25-Pair UTP Cable, Grey, Cut Reel - 5ENP25P24-GY-R-BER-PV-CUT REEL
+ / - Hover over image to Zoom
Other Views

    10061456 - Power Sum Category 5e Non-Plenum 25-Pair UTP Cable, Grey, Cut Reel

    Manufacturer: Berk-Tek
    Manufacturer #: 5ENP25P24-GY-R-BER-PV-CUT REEL
    SKU: 25144871
    $1.64
    Checking Pricing
         
    No. of Pairs:25
    Color:Grey
    Jacket Materials:Flame Retardant PVC
    Package:Cut Reel
    Alternate Manufacturer Part No.:10061456
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Berk-Tek
    • Manufacturer # 5ENP25P24-GY-R-BER-PV-CUT REEL
    • Color Grey
    • Category Cat 5e
    • Type Indoor Cable
    • UNSPSC 26121609
    • Alternate Manufacturer Part No. 10061456
    • Flammability Rating Riser
    • Gauge 24 AWG
    • Jacket Materials Flame Retardant PVC
    • No. of Pairs 25
    • Package Cut Reel
    • Shielded Non-Shielded
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Grey Power Sum category 5e non-plenum 25-pair UTP cable. Manufacturer's part number 10061456.
    • High-performance multi-pair cable for today's most common network interconnections
    • Ideally suited for backbone, cross-connect, and pre-connectorized cable assemblies
    • Simplified structured cabling solution preserving long-term network investment
    • 24 AWG solid bare copper
    • Characterized to 250 MHz, 150 MHz greater than the standard
    • ANSI/TIA/EIA-568-C.2, UL 444 and C22.2 No. 214-2, ETL Verified to TIA/EIA-568-B.2 Category 5e backbone cable power sum performance