Mohawk Power Sum Backbone Cable Cat 3 | Graybar Store
     
Mohawk - Power Sum Backbone Cable Cat 3
+ / - Hover over image to Zoom
Other Views

    Power Sum Backbone Cable Cat 3

    Manufacturer: Mohawk
         

    Mohawk's unshielded twisted pair (UTP) category 3 cable is used in backbone cabling systems. This cable is used for voice and data communications and can handle application bandwidths up to 16 MHz

    • Non-Plenum rated
    • 24 AWG solid bare copper insulated conductors
    • Supports up to 16 MHz
    • PVC jacket
    • Manufacturer Mohawk
    • Category Cat 3
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 24 AWG
    • Shielded Non-Shielded
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Color
    No. of Pairs
    Package
    Cable Type
    Packaging
    Alternate Manufacturer Part No.
    Price
    3NP25P24-GY-R-MOH PV-CUTREEL
    25105054
    Grey
    25
    Cut Reel
    M55700
    $1.12 / EA
    SKU
    25105054
    Color
    Grey
    No. of Pairs
    25
    Package
    Cut Reel
    Cable Type
    Packaging
    Alternate Manufacturer Part No.
    M55700
    $1.12 / EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    3NP50P24-GY-R-MOH-PV-CUTREEL
    25105055
    Grey
    50
    Cut Reel
    M55216
    $2.62 / EA
    SKU
    25105055
    Color
    Grey
    No. of Pairs
    50
    Package
    Cut Reel
    Cable Type
    Packaging
    Alternate Manufacturer Part No.
    M55216
    $2.62 / EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    3NP100P24-GY-R-MOH-PV-CUT REEL
    25105053
    100
    UTP
    1000 ft per Box
    M55211
    $5.15 / EA
    SKU
    25105053
    Color
    No. of Pairs
    100
    Package
    Cable Type
    UTP
    Packaging
    1000 ft per Box
    Alternate Manufacturer Part No.
    M55211
    $5.15 / EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    3NP200P24-GY-R-MOH-PV-CUT REEL
    25187778
    200
    UTP
    1000 ft per Box
    M55212
    $10.41 / EA
    SKU
    25187778
    Color
    No. of Pairs
    200
    Package
    Cable Type
    UTP
    Packaging
    1000 ft per Box
    Alternate Manufacturer Part No.
    M55212
    $10.41 / EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock