Allied Tube and Conduit PS 210 EH 10 ZD Power-Strut® Zinc Dichromate Channel With Elongated Holes | Graybar Store
     
Allied Tube and Conduit - Power-Strut® Zinc Dichromate Channel With Elongated Holes - PS 210 EH 10 ZD
+ / - Hover over image to Zoom
Other Views

    Power-Strut® Zinc Dichromate Channel With Elongated Holes

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 210 EH 10 ZD
    SKU: 99706521
    Price pending
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 x 1-5/8
    Channel Gauge:14
    Length:10 ft.
    Color:Gold
    Brand or Series:PS210
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 210 EH 10 ZD
    • Color Gold
    • UNSPSC 30101804
    • Brand or Series PS210
    • Channel Dimensions (Inches) 1-5/8 x 1-5/8
    • Channel Gauge 14
    • Length 10 ft.
    • ECCN EAR99
    Product Overview:
    Power-Strut& zinc dichromate 14 ga. steel 1-5/8 x 1-5/8 in. slotted channel with 9/16 x 1-1/8 in. elongated holes on 2 in. centers, length 10 ft. Gold Finish.