Allied Tube and Conduit PS 200 10 SS Power-Strut® Stainless Steel Solid Channel | Graybar Store
     
Allied Tube and Conduit - Power-Strut® Stainless Steel Solid Channel - PS 200 10 SS
+ / - Hover over image to Zoom
Other Views

    Power-Strut® Stainless Steel Solid Channel

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 200 10 SS
    SKU: 97205611
    $209.13
    Checking Pricing
         
    Channel Gauge:12
    Length:10 ft.
    Brand or Series:PS200
    Additional Features:Part of Complete System
    Width:1-5/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 200 10 SS
    • UNSPSC 30101800
    • Additional Features Part of Complete System
    • Brand or Series PS200
    • Channel Gauge 12
    • Length 10 ft.
    • Width 1-5/8 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Stainless steel 1-5/8 in. H x 1-5/8 in. W. soild channel no holes, 10 ft length, 12 gauge with silver color.
    POWER-STRUTSTRUT, STANDARD 1-5/8in X 1-5/8in SQ., STAINLESS STEEL, MIL GALV FINISH, 10FT