Allied Tube and Conduit PS 500 10 SS Power-Strut® Stainless Steel Solid Channel | Graybar Store
     
Allied Tube and Conduit - Power-Strut® Stainless Steel Solid Channel - PS 500 10 SS
+ / - Hover over image to Zoom
Other Views

    Power-Strut® Stainless Steel Solid Channel

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 500 10 SS
    SKU: 25199531
    $112.13
    Checking Pricing
         
    Channel Gauge:12
    Length:10 ft.
    Brand or Series:PS500
    Channel Dimensions (Inches):1-5/8 x 13/16
    Color:Silver
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 500 10 SS
    • Color Silver
    • UNSPSC 30101804
    • Brand or Series PS500
    • Channel Dimensions (Inches) 1-5/8 x 13/16
    • Channel Gauge 12
    • Length 10 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Power-Strut& stainless steel 12 ga. steel 1-5/8 x 13/16 in. solid channel, length 10 ft. Silver Color