Allied Tube and Conduit PS200EH-SS-304 Power-Strut® Stainless Steel Channel With Elongated Holes | Graybar Store
     
Allied Tube and Conduit - Power-Strut® Stainless Steel Channel With Elongated Holes - PS200EH-SS-304
+ / - Hover over image to Zoom
Other Views

    Power-Strut® Stainless Steel Channel With Elongated Holes

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS200EH-SS-304
    SKU: 99426262
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Channel Dimensions (Inches):1-5/8 in. W x 1-5/8 in. H
    Brand or Series:PS200
    Length:10 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS200EH-SS-304
    • UNSPSC 30101800
    • Brand or Series PS200
    • Channel Dimensions (Inches) 1-5/8 in. W x 1-5/8 in. H
    • Length 10 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1-5/8 X1-5/8 Slotted strut. Stainless Steel.