Allied Tube and Conduit PS 200 EH 10 SS Power-Strut® Stainless Steel Channel With Elongated Holes | Graybar Store
     
Allied Tube and Conduit - Power-Strut® Stainless Steel Channel With Elongated Holes - PS 200 EH 10 SS
+ / - Hover over image to Zoom
Other Views

    Power-Strut® Stainless Steel Channel With Elongated Holes

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 200 EH 10 SS
    SKU: 93150333
    $215.86
    Checking Pricing
         
    Size:1-5/8 in.
    Brand or Series:PS200
    Additional Features:Part of Complete System
    Alternate Manufacturer Part No.:610280
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 200 EH 10 SS
    • Size 1-5/8 in.
    • UNSPSC 30101800
    • Additional Features Part of Complete System
    • Alternate Manufacturer Part No. 610280
    • Brand or Series PS200
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Power-Strut stainless steel, 1-1/8 inch x 9/16 inch channel with elongated holes, 2 inch on center, 1-5/8 inch X 1-5/8 inch square. 10 ft. length. Bolted framing (strut system) provides strength and stability to various support system applications.
    POWER-STRUTSTRUT, 1-1/8in x 9/16in EH SLOT, 2in ON CENTER, 1-5/8in X 1-5/8in SQ., STAINLESS STEEL, MIL GALV FINISH, 10FT