Allied Tube and Conduit PS 619 1/4 EG Power-Strut Square Washer | Graybar Store
Allied Tube and Conduit - Power-Strut Square Washer - PS 619 1/4 EG
+ / - Hover over image to Zoom
Other Views

    Power-Strut Square Washer

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 619 1/4 EG
    SKU: 88304304
    $2.01
    Checking Pricing
         
    Size:1-5/8in. L X 1-5/8 in. W
    Brand or Series:PowerStrut
    Weight:18 Lb Per 100 Pieces
    Fitting Type:washer
    Material Finish:Electrogalvanized
    Alternate Manufacturer Part No.:720881
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 619 1/4 EG
    • Size 1-5/8in. L X 1-5/8 in. W
    • UNSPSC 31161800
    • Alternate Manufacturer Part No. 720881
    • Brand or Series PowerStrut
    • Fitting Type washer
    • Material Finish Electrogalvanized
    • Weight 18 Lb Per 100 Pieces
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Square Washer, Square, 1/4 Inch Dia Bolt/Rod Size, 11/32 Inch Dia Hole Size, 1-5/8 Inch Length, 1-5/8 Inch Width, 1/4 Inch Thickness, Formed Pickled Oiled ASTM A575, ASTM A576, ASTM A36 Steel Material, Electrogalvanized Finish.