Allied Tube and Conduit PA 238 10 ZD Power Strut Slotted Angle | Graybar Store
     
Allied Tube and Conduit - Power Strut Slotted Angle - PA 238 10 ZD
+ / - Hover over image to Zoom
Other Views

    Power Strut Slotted Angle

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PA 238 10 ZD
    SKU: 99702924
    $0.00
    Checking Pricing
         
    Length:10 ft.
    Channel Gauge:14
    Material Finish:Zinc Dichromate
    Depth:1-5/8 in.
    Width:2-3/8 in.
    Alternate Manufacturer Part No.:722467
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PA 238 10 ZD
    • UNSPSC 39121700
    • Alternate Manufacturer Part No. 722467
    • Channel Gauge 14
    • Depth 1-5/8 in.
    • Length 10 ft.
    • Material Finish Zinc Dichromate
    • Width 2-3/8 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Zinc Dichromate slotted angle, Width 2-3/8 Inch, Depth 1-5/8 Inch, Length 10 Ft., Gauge 14