Allied Tube and Conduit PS 700J 10 PGAL Power-Strut PS 700J Pre-Galvanized solid channel, 10 ft | Graybar Store
     
Allied Tube and Conduit - Power-Strut PS 700J Pre-Galvanized solid channel, 10 ft - PS 700J 10 PGAL
+ / - Hover over image to Zoom
Other Views

    Power-Strut PS 700J Pre-Galvanized solid channel, 10 ft

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 700J 10 PGAL
    SKU: 96000577
    $19.69
    Checking Pricing
         
    Length:10 ft.
    Channel Dimensions (Inches):1-5/8 in. W x 13/16 in. H
    Brand or Series:PS700J
    Alternate Manufacturer Part No.:615501
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 700J 10 PGAL
    • UNSPSC 30101804
    • Alternate Manufacturer Part No. 615501
    • Brand or Series PS700J
    • Channel Dimensions (Inches) 1-5/8 in. W x 13/16 in. H
    • Length 10 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Steel single channel 10 ft length, 13/16 inch width, 13/16 inch height with pre-galvanized finish.