Allied Tube and Conduit PS 600J 10 PG Power-Strut PS 600J Pre-Galvanized solid channel, 10 ft | Graybar Store
     
Allied Tube and Conduit - Power-Strut PS 600J Pre-Galvanized solid channel, 10 ft - PS 600J 10 PG
+ / - Hover over image to Zoom
Other Views

    Power-Strut PS 600J Pre-Galvanized solid channel, 10 ft

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 600J 10 PG
    SKU: 96000588
    $21.68
    Checking Pricing
         
    Length:10 ft.
    Brand or Series:PS600J
    Alternate Manufacturer Part No.:615402
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 600J 10 PG
    • UNSPSC 30101804
    • Alternate Manufacturer Part No. 615402
    • Brand or Series PS600J
    • Length 10 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    10 ft pre-galvanized solid channel