Allied Tube and Conduit Power-Strut® Pre-Galvanized Steel Solid Channel | Graybar Store
     
Allied Tube and Conduit - Power-Strut® Pre-Galvanized Steel Solid Channel
+ / - Hover over image to Zoom
Other Views

    Power-Strut® Pre-Galvanized Steel Solid Channel

    Manufacturer: Allied Tube and Conduit
         

    Powerstrut metal framing system is an erector set concept, using channel and fittings to solve many mechanical applications, including HVAC,plumbing and fire protection. Powerstrut is available in a variety of materials and finishes.

    • Manufacturer Allied Tube and Conduit
    • Channel Material Steel
    • Channel Openings Solid
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Channel Dimensions (Inches)
    Length
    Channel Gauge
    Brand or Series
    Additional Features
    Alternate Manufacturer Part No.
    Price
    PS 500 10 PGAL
    88304279
    1-5/8 in. W x 13/16 in. H
    10 ft.
    14
    Part of Complete System
    610604
    $28.1510 Ft / Length
    SKU
    88304279
    Channel Dimensions (Inches)
    1-5/8 in. W x 13/16 in. H
    Length
    10 ft.
    Channel Gauge
    14
    Brand or Series
    Additional Features
    Part of Complete System
    Alternate Manufacturer Part No.
    610604
    $28.1510 Ft / Length
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PS 200 10 PGAL
    88304480
    1-5/8 in. W x 1-5/8 in. H
    10 ft.
    12
    Part of Complete System
    610204
    $35.1310 Ft / Length
    SKU
    88304480
    Channel Dimensions (Inches)
    1-5/8 in. W x 1-5/8 in. H
    Length
    10 ft.
    Channel Gauge
    12
    Brand or Series
    Additional Features
    Part of Complete System
    Alternate Manufacturer Part No.
    610204
    $35.1310 Ft / Length
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PS 210 10 PG
    88304511
    1-5/8 in. W x 13/16 in. H
    10 ft.
    14
    PS210
    610104
    $25.6110 Ft / Length
    SKU
    88304511
    Channel Dimensions (Inches)
    1-5/8 in. W x 13/16 in. H
    Length
    10 ft.
    Channel Gauge
    14
    Brand or Series
    PS210
    Additional Features
    Alternate Manufacturer Part No.
    610104
    $25.6110 Ft / Length
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PS 100 10 PG
    88304169
    1-5/8 in. W x 13/16 in. H
    10 ft.
    14
    PS100
    611904
    $198.0010 Ft / Length
    SKU
    88304169
    Channel Dimensions (Inches)
    1-5/8 in. W x 13/16 in. H
    Length
    10 ft.
    Channel Gauge
    14
    Brand or Series
    PS100
    Additional Features
    Alternate Manufacturer Part No.
    611904
    $198.0010 Ft / Length
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PS 707 10 PG
    89009634
    1-5/8 in. W x 13/16 in. H
    10 ft.
    14
    PS707
    721324
    Call for Pricing
    SKU
    89009634
    Channel Dimensions (Inches)
    1-5/8 in. W x 13/16 in. H
    Length
    10 ft.
    Channel Gauge
    14
    Brand or Series
    PS707
    Additional Features
    Alternate Manufacturer Part No.
    721324
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PS 500 20 PG
    88304280
    1-5/8 in. W x 13/16 in. H
    10 ft.
    14
    PS500
    600604
    Call for Pricing
    SKU
    88304280
    Channel Dimensions (Inches)
    1-5/8 in. W x 13/16 in. H
    Length
    10 ft.
    Channel Gauge
    14
    Brand or Series
    PS500
    Additional Features
    Alternate Manufacturer Part No.
    600604
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock