Allied Tube and Conduit PS 707 10 PG Power-Strut® PS 707 Pre-Galvanized Steel Solid Channel, 10 ft. | Graybar Store
     
Allied Tube and Conduit - Power-Strut® PS 707 Pre-Galvanized Steel Solid Channel, 10 ft. - PS 707 10 PG
+ / - Hover over image to Zoom
Other Views

    Power-Strut® PS 707 Pre-Galvanized Steel Solid Channel, 10 ft.

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 707 10 PG
    SKU: 89009634
    $0.00
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 in. W x 13/16 in. H
    Channel Gauge:14
    Length:10 ft.
    Brand or Series:PS707
    Alternate Manufacturer Part No.:721324
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 707 10 PG
    • UNSPSC 30101800
    • Alternate Manufacturer Part No. 721324
    • Brand or Series PS707
    • Channel Dimensions (Inches) 1-5/8 in. W x 13/16 in. H
    • Channel Gauge 14
    • Channel Material Steel
    • Length 10 ft.
    • Channel Openings Solid
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Power-Strut& pre-galvanized 14 ga. steel 1-5/8 x 13/16 in. solid channel, length 10 ft. Powerstrut metal framing system is an erector set concept, using channel and fittings to solve many mechanical application.