Allied Tube and Conduit PS 210 10 PG Power-Strut® Pre-Galvanized Steel Solid Channel | Graybar Store
     
Allied Tube and Conduit - Power-Strut® Pre-Galvanized Steel Solid Channel - PS 210 10 PG
+ / - Hover over image to Zoom
Other Views

    Power-Strut® Pre-Galvanized Steel Solid Channel

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 210 10 PG
    SKU: 88304511
    $21.95
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 x 13/16
    Channel Gauge:14
    Length:10 ft.
    Brand or Series:PS210
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 210 10 PG
    • UNSPSC 30101804
    • Brand or Series PS210
    • Channel Dimensions (Inches) 1-5/8 x 13/16
    • Channel Gauge 14
    • Channel Material Steel
    • Length 10 ft.
    • Channel Openings Solid
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Power-Strut& pre-galvanized 14 ga. steel 1-5/8 x 13/16 in. solid channel, length 10 ft.
    PS 210: 1 5/8 In. x 1 5/8 In. x 14 Ga. Channel , PS 210 10 PG