Allied Tube and Conduit PS 500 20 PG Power-Strut® PS 500 Pre-Galvanized Steel Solid Channel, 20 ft. | Graybar Store
     
Allied Tube and Conduit - Power-Strut® PS 500 Pre-Galvanized Steel Solid Channel, 20 ft. - PS 500 20 PG
+ / - Hover over image to Zoom
Other Views

    Power-Strut® PS 500 Pre-Galvanized Steel Solid Channel, 20 ft.

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 500 20 PG
    SKU: 88304280
    $0.00
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 in. W x 13/16 in. H
    Channel Gauge:14
    Length:10 ft.
    Brand or Series:PS500
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 500 20 PG
    • UNSPSC 30101804
    • Brand or Series PS500
    • Channel Dimensions (Inches) 1-5/8 in. W x 13/16 in. H
    • Channel Gauge 14
    • Channel Material Steel
    • Length 10 ft.
    • Channel Openings Solid
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Power-Strut& pre-galvanized 14 ga. steel 1-5/8 x 13/16 in. solid channel, length 10 ft.