Allied Tube and Conduit PS 500 10 PGAL Power-Strut® PS 500 Pre-Galvanized Steel Solid Channel, 10 ft. | Graybar Store
     
Allied Tube and Conduit - Power-Strut® PS 500 Pre-Galvanized Steel Solid Channel, 10 ft. - PS 500 10 PGAL
+ / - Hover over image to Zoom
Other Views

    Power-Strut® PS 500 Pre-Galvanized Steel Solid Channel, 10 ft.

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 500 10 PGAL
    SKU: 88304279
    $28.15
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 in. W x 13/16 in. H
    Channel Gauge:14
    Length:10 ft.
    Additional Features:Part of Complete System
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 500 10 PGAL
    • UNSPSC 30101800
    • Additional Features Part of Complete System
    • Channel Dimensions (Inches) 1-5/8 in. W x 13/16 in. H
    • Channel Gauge 14
    • Channel Material Steel
    • Length 10 ft.
    • Channel Openings Solid
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Power-Strut® pre-galvanized 14 ga. steel 1-5/8 x 13/16 in. solid channel, length 10 ft.
    POWER-STRUTSTRUT, 13/16in X 1-5/8in, 14 GAUGE, STEEL, SOLID, 10ft, PRE-GALV FINISH