Allied Tube and Conduit PS 200 S 10 PGAL Power-Strut® PS 200 Pre-Galvanized Steel Channel With Slots, 10 ft. | Graybar Store
     
Allied Tube and Conduit - Power-Strut® PS 200 Pre-Galvanized Steel Channel With Slots, 10 ft. - PS 200 S 10 PGAL
+ / - Hover over image to Zoom
Other Views

    Power-Strut® PS 200 Pre-Galvanized Steel Channel With Slots, 10 ft.

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 200 S 10 PGAL
    SKU: 88313054
    $47.19
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 in. W x 1-5/8 in. H
    Channel Gauge:12
    Length:10 ft.
    Additional Features:Part of Complete System
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 200 S 10 PGAL
    • UNSPSC 30101804
    • Additional Features Part of Complete System
    • Channel Dimensions (Inches) 1-5/8 in. W x 1-5/8 in. H
    • Channel Gauge 12
    • Channel Material Pre-Galvanized Steel
    • Length 10 ft.
    • Channel Openings 13/32 x 3 in. Slots
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Power-Strut® pre-galvanized 12 ga. steel 1-5/8 x 1-5/8 in. channel with 13/32 X 3 in. Slots on 4 in. centers, length 10 ft.
    POWER-STRUTSTRUT, STANDARD 1-5/8in X 1-5/8in SQ., SLOTTED, STEEL,PRE GALV FINISH, 10FT