Allied Tube and Conduit PS 200 H 10 PG Power-Strut® PS 200 Pre-Galvanized Steel Channel with Slots, 10 ft., 14 ga. | Graybar Store
     
Allied Tube and Conduit - Power-Strut® PS 200 Pre-Galvanized Steel Channel with Slots, 10 ft., 14 ga. - PS 200 H 10 PG
+ / - Hover over image to Zoom
Other Views

    Power-Strut® PS 200 Pre-Galvanized Steel Channel with Slots, 10 ft., 14 ga.

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 200 H 10 PG
    SKU: 88304472
    $39.84
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 in. W x 13/16 in. H
    Channel Gauge:14
    Length:10 ft.
    Brand or Series:PS200
    Additional Features:Part of Complete System
    Alternate Manufacturer Part No.:610214
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 200 H 10 PG
    • UNSPSC 30101804
    • Additional Features Part of Complete System
    • Alternate Manufacturer Part No. 610214
    • Brand or Series PS200
    • Channel Dimensions (Inches) 1-5/8 in. W x 13/16 in. H
    • Channel Gauge 14
    • Channel Material Pre-Galvanized Steel
    • Length 10 ft.
    • Channel Openings 13/32 x 3 in. Slots
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Power-Strut&174 pre-galvanized 14 ga. steel 1-5/8 x 13/16 in. channel with 13/32 X 3 in. Slots on 4 in. centers, length 10 ft. Powerstrut metal framing system is an erector set concept, using channel and fittings to solve many mechanical applications.
    POWER-STRUTSTRUT, STANDARD 1-5/8in X 1-5/8in SQ., HOLE SLOT, 2 INCH ON CENTER, STEEL, PRE GALV FINISH, 10FT