Allied Tube and Conduit PS 100 EH 10 PG Power-Strut®PS 100 Pre-Galvanized Steel Channel With Elongated Holes, 10 ft. | Graybar Store
     
Allied Tube and Conduit - Power-Strut®PS 100 Pre-Galvanized Steel Channel With Elongated Holes, 10 ft. - PS 100 EH 10 PG
+ / - Hover over image to Zoom
Other Views

    Power-Strut®PS 100 Pre-Galvanized Steel Channel With Elongated Holes, 10 ft.

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 100 EH 10 PG
    SKU: 96000481
    $229.66
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 in. W x 13/16 in. H x 10 ft. L
    Channel Gauge:12
    Length:10 ft.
    Brand or Series:PS100
    Additional Features:Part of Complete System
    Alternate Manufacturer Part No.:611944
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 100 EH 10 PG
    • UNSPSC 30101804
    • Additional Features Part of Complete System
    • Alternate Manufacturer Part No. 611944
    • Brand or Series PS100
    • Channel Dimensions (Inches) 1-5/8 in. W x 13/16 in. H x 10 ft. L
    • Channel Gauge 12
    • Channel Material Pre-Galvanized Steel
    • Length 10 ft.
    • Channel Openings 9/16 x 1-1/8 in. Elongated Holes
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Power-Strut& pre-galvanized 14 ga. steel 1-5/8 x 13/16 in. channel with 9/16 x 1-1/8 in. elongated holes on 2 in. centers, length 10 ft. Bolted framing (strut system) provides strength and stability to various support system applications.
    POWER-STRUTSTRUT, 3-1/4in X 1-5/8in, 12 GAUGE, STEEL, 1-1/8in x 9/16in EH SLOT, 10ft, PRE-GALV FINISH