Allied Tube and Conduit PS 150 EH 10 PG Power-Strut® E 150 Pre-Galvanized Steel Channel With Elongated Holes, 10 ft. | Graybar Store
     
Allied Tube and Conduit - Power-Strut® E 150 Pre-Galvanized Steel Channel With Elongated Holes, 10 ft. - PS 150 EH 10 PG
+ / - Hover over image to Zoom
Other Views

    Power-Strut® E 150 Pre-Galvanized Steel Channel With Elongated Holes, 10 ft.

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 150 EH 10 PG
    SKU: 92106391
    $188.32
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 in. W x 13/16 in. H
    Channel Gauge:14
    Length:10 ft.
    Brand or Series:PS150
    Alternate Manufacturer Part No.:610944
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 150 EH 10 PG
    • UNSPSC 30101804
    • Alternate Manufacturer Part No. 610944
    • Brand or Series PS150
    • Channel Dimensions (Inches) 1-5/8 in. W x 13/16 in. H
    • Channel Gauge 14
    • Channel Material Pre-Galvanized Steel
    • Length 10 ft.
    • Channel Openings 9/16 x 1-1/8 in. Elongated Holes
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Power-Strut& pre-galvanized 14 ga. steel 1-5/8 x 13/16 in. channel with 9/16 x 1-1/8 in. elongated holes on 2 in. centers, length 10 ft. Bolted framing (strut system) provides strength and stability to various support system applications.
    PS 150 EH: 1 5/8 In. x 2 7/16 In. x 12 Ga. Channel: With 1 1/8 In. x 9/16 In. Elongated Holes On 2 In. Centers , PS 150 EH 10 PG