Allied Tube and Conduit PS 200 EH 20 PGAL Power-Strut® PS 200 Pre-Galvanized Steel Channel With Elongated Holes, 20 ft. | Graybar Store
     
Allied Tube and Conduit - Power-Strut® PS 200 Pre-Galvanized Steel Channel With Elongated Holes, 20 ft. - PS 200 EH 20 PGAL
+ / - Hover over image to Zoom
Other Views

    Power-Strut® PS 200 Pre-Galvanized Steel Channel With Elongated Holes, 20 ft.

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 200 EH 20 PGAL
    SKU: 88304460
    $91.42
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 in. W x 1-5/8 in. H
    Channel Gauge:12
    Length:20 ft.
    Brand or Series:PS200 EH
    Additional Features:Part of Complete System
    Alternate Manufacturer Part No.:600304
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 200 EH 20 PGAL
    • UNSPSC 30101804
    • Additional Features Part of Complete System
    • Alternate Manufacturer Part No. 600304
    • Brand or Series PS200 EH
    • Channel Dimensions (Inches) 1-5/8 in. W x 1-5/8 in. H
    • Channel Gauge 12
    • Channel Material Pre-Galvanized Steel
    • Length 20 ft.
    • Channel Openings 9/16 x 1-1/8 in. Elongated Holes
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Power-Strut& pre-galvanized 14 ga. steel 1-5/8 x 13/16 in. channel with 9/16 x 1-1/8 in. elongated holes on 2 in. centers, length 20 ft. Bolted framing (strut system) provides strength and stability to various support system applications.
    POWER-STRUTSTRUT, 1-1/8in x 9/16in EH SLOT, 2in ON CENTER, 1-5/8in X 1-5/8in SQ., STEEL, PRE GALV. 20FT